Modular Cubicle Workstation, 31 in D X 66 in H, 61 in W X
Mfr # EODH260MR-03K
Zoro # G315891277
product price:Â $1,338.99
/eaKey Features
Overall Width
61 in
Overall Depth
31 in
Overall Height
66 in
Desktop Color
Cherry
Privacy Divider Material
Fabric, Hardboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EODH260MR-03K
Zoro #
G315891277
UPC #
042976101459
Country of Origin
China
Dimensions
Overall Width
61 in
Overall Depth
31 in
Overall Height
66 in
Desktop Width
61 in
Desktop Depth
31 in
Privacy Divider Height
66 in
Details
Item
Modular Cubicle Workstation
Desktop Color
Cherry
Privacy Divider Material
Fabric, Hardboard
Frame Color
Cherry
Frame Material
Metal
Support Style
Legs
Includes
(2) Cubicle Panels with Corner Connectors
Standards
ANSI/BIFMA
Assembly
Unassembled
Number of Desktops
1
Desktop Material
Laminate, Wood
Privacy Divider Color
Cherry
Product Type
Modular Cubicle Workstation
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.