Desk
- Mfr # 7611GY
- Zoro # G523436963
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Features
Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
ADA Compliant
ADA Compliant
Tabletop Material
Polyethylene
Overall Width
38 in
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611GY
- Zoro #
- G523436963
- UPC #
- -
- Country of Origin
- United States
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- ADA Compliant
- ADA Compliant
- Tabletop Material
- Polyethylene
- Tabletop Color
- Gray
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Wall Mount Desk
- Shape
- Rectangle
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Frame Color
- Gray
- Structural Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Support Style
- Bolt to Wall
Dimensions
- Overall Width
- 38 in
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.