Modular Cubicle Workstation, 60 in D X 45 in H, 119 in W X
Mfr # EOD560MR-03K
Zoro # G215891162
product price:Â $2,239.99
/eaKey Features
Overall Width
119 in
Overall Depth
60 in
Overall Height
45 in
Number of Desktops
2
Desktop Color
Cherry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EOD560MR-03K
Zoro #
G215891162
UPC #
042976365585
Country of Origin
China
Dimensions
Overall Width
119 in
Overall Depth
60 in
Overall Height
45 in
Privacy Divider Height
45 in
Desktop Width
59 1/2 in
Desktop Depth
30 in
Details
Item
Modular Cubicle Workstation
Number of Desktops
2
Desktop Color
Cherry
Desktop Material
Laminate, Wood
Support Style
Legs
Privacy Divider Material
Fabric, Hardboard
Product Type
Modular Cubicle Workstation
Assembly
Unassembled
Includes
45H Panels
Privacy Divider Color
Cherry
Frame Color
Cherry
Standards
ANSI/BIFMA
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.