Modular Cubicle Workstation, 64 1/2 in D X 62 7/8 in H, 193 1/2 in W X
- Mfr # OIAH006HC
- Zoro # G815891081
product price:Â
$
5,554.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
193 1/2 in
Overall Depth
64 1/2 in
Overall Height
62 7/8 in
Desktop Depth
64 1/2 in
Privacy Divider Color
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH006HC
- Zoro #
- G815891081
- UPC #
- 042976533885
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Privacy Divider Color
- Cherry
- Desktop Material
- Laminate, Wood
- Number of Desktops
- 3
- Standards
- ANSI/BIFMA
- Desktop Color
- Cherry
- Includes
- (3) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
- Caster/Glide Type
- Dual-Wheeled Casters
- Assembly
- Unassembled
- Support Style
- Legs
- Product Type
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
Dimensions
- Overall Width
- 193 1/2 in
- Overall Depth
- 64 1/2 in
- Overall Height
- 62 7/8 in
- Desktop Depth
- 64 1/2 in
- Privacy Divider Height
- 47 1/4 in
- Desktop Width
- 64 1/2 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.