Backup Camera, 12-24V DC, 480p
- Mfr # 8883050
- Zoro # G022920079
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Camera Types Included
Backup Camera
Image Sensor Type
1/4 in CMOS
Includes
128 GB SD Card, 65 ft Cable, Monitor, Mount Bracket, Remote Control
IP Rating
IP67, IP69K
Number of Cameras Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8883050
- Zoro #
- G022920079
- UPC #
- 724920166669
- Country of Origin
- China
Dimensions
- Monitor Display Size
- 7 in
- Monitor Width
- 2 11/16 in
- Monitor Length
- 7 3/16 in
- Monitor Height
- 5 5/16 in
- Fits Chest Size
- Convenient Auto-On When Vehicle Shifts into Reverse
Details
- Camera Types Included
- Backup Camera
- Item
- Backup Camera
- Image Sensor Type
- 1/4 in CMOS
- Includes
- 128 GB SD Card, 65 ft Cable, Monitor, Mount Bracket, Remote Control
- IP Rating
- IP67, IP69K
- Number of Cameras Included
- 1
- Minimum Illumination
- 0 lux
- Features
- Convenient Auto-On When Vehicle Shifts into Reverse
- Number of Camera Inputs
- 4
- Manufacturer Warranty
- 2 yr
- Viewing Angle
- 120 Degrees
- Connection Type
- Wired
- Functions
- Audio Recording, Night Vision, Video Recording
- Monitor Resolution
- 800 x 480
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
- Camera Pixels
- 582 x 510
- Audio Output
- Speakers
- Camera Resolution
- 480p
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 480p, Monitor Display Size 7 in, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes 128 GB SD Card, 65 ft Cable, Monitor, Mount Bracket, Remote Control, Number of Cameras Included 1, Image Sensor Type 1/4 in CMOS, Audio Output Speakers, Camera Pixels 582 x 510, Connection Type Wired, Features Convenient Auto-On When Vehicle Shifts into Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.