Rear View Camera, 12-24V DC, 480p
- Mfr # 8883215
- Zoro # G022919929
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Number of Cameras Included
1
Functions
Night Vision
IP Rating
IP68
Viewing Angle
150 Degrees
Camera Types Included
Rear View Camera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8883215
- Zoro #
- G022919929
- UPC #
- 724920226073
- Country of Origin
- China
- Number of Cameras Included
- 1
- Functions
- Night Vision
- IP Rating
- IP68
- Item
- Rear View Camera
- Viewing Angle
- 150 Degrees
- Camera Types Included
- Rear View Camera
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
- Camera Pixels
- 582 x 510
- Connection Type
- Wireless
- Camera Resolution
- 480p
- Image Sensor Type
- 1/4 in CMOS
- Operating Voltage
- 12 to 24V DC
Description
Rear View Camera, Camera Types Included Rear View Camera, Camera Resolution 480p, Monitor Display Size Not Applicable, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes Not Applicable, Number of Cameras Included 1, Image Sensor Type 1/4 in CMOS, Audio Output Not Applicable, Camera Pixels 582 x 510, Connection Type Wireless, Functions Night Vision, IP Rating IP68, Viewing Angle 150 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.