Vehicle Camera Systems
- Mfr # 8883053
- Zoro # G822919907
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Camera
Color
Black
Features
Designed to Improve Rear-View Visibility and Obstacle Detection, Rated IP69K for Extreme Water and Dust Resistance, The Camera has Heated Night Vision and an Audio Feed
Compatible Manufacturer Model Number
8883050
Includes
Replacement Camera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8883053
- Zoro #
- G822919907
- UPC #
- 724920234191
- Country of Origin
- China
- Item
- Replacement Camera
- Product Type
- Replacement Camera
- Color
- Black
- Features
- Designed to Improve Rear-View Visibility and Obstacle Detection, Rated IP69K for Extreme Water and Dust Resistance, The Camera has Heated Night Vision and an Audio Feed
- Compatible Manufacturer Model Number
- 8883050
- Includes
- Replacement Camera
- Compatible with Manufacturer Model Number
- 8883050
- For Manufacturer Part Number
- 8883050
- Compatible with Mfr. Model Number
- 8883050
- Compatible Manufacturer Part Number
- 8883050
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Designed to Improve Rear-View Visibility and Obstacle Detection, Rated IP69K for Extreme Water and Dust Resistance, The Camera has Heated Night Vision and an Audio Feed
Description
Replacement Camera, Product Type Replacement Camera, Includes Replacement Camera, Compatible with Manufacturer Model Number 8883050, Color Black, Features Designed to Improve Rear-View Visibility and Obstacle Detection, Rated IP69K for Extreme Water and Dust Resistance, The Camera has Heated Night Vision and an Audio Feed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.