Backup Camera, 12-24V DC, 480p
- Mfr # 8883104
- Zoro # G922919852
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP69K
Number of Cameras Included
1
Features
Versatile Side-Mounting to Suit a Variety of Applications
Camera Resolution
480p
Functions
Night Vision
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8883104
- Zoro #
- G922919852
- UPC #
- 724920169578
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Versatile Side-Mounting to Suit a Variety of Applications
Details
- IP Rating
- IP69K
- Number of Cameras Included
- 1
- Features
- Versatile Side-Mounting to Suit a Variety of Applications
- Camera Resolution
- 480p
- Functions
- Night Vision
- Image Sensor Type
- 1/4 in CMOS
- Camera Pixels
- 582 x 510
- Camera Types Included
- Backup Camera
- Item
- Backup Camera
- Viewing Angle
- 120 Degrees
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 480p, Monitor Display Size Not Applicable, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes Not Applicable, Number of Cameras Included 1, Image Sensor Type 1/4 in CMOS, Audio Output Not Applicable, Camera Pixels 582 x 510, Features Versatile Side-Mounting to Suit a Variety of Applications, Functions Night Vision, IP Rating IP69K, Viewing Angle 120 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.