Shop BUYERS
See all product information
Create Account
Backup Camera, 12-24V DC, 480p
- Mfr # 8883105
- Zoro # G922919791
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Image Sensor Type
1/4 in CMOS
Camera Types Included
Backup Camera
Camera Resolution
480p
Viewing Angle
120 Degrees
Functions
Night Vision
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8883105
- Zoro #
- G922919791
- UPC #
- 724920169585
- Country of Origin
- China
- Image Sensor Type
- 1/4 in CMOS
- Camera Types Included
- Backup Camera
- Camera Resolution
- 480p
- Viewing Angle
- 120 Degrees
- Functions
- Night Vision
- Item
- Backup Camera
- IP Rating
- IP68
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
- Number of Cameras Included
- 1
- Camera Pixels
- 582 x 510
- Operating Voltage
- 12 to 24V DC
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 480p, Monitor Display Size Not Applicable, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes Not Applicable, Number of Cameras Included 1, Image Sensor Type 1/4 in CMOS, Audio Output Not Applicable, Camera Pixels 582 x 510, Functions Night Vision, IP Rating IP68, Viewing Angle 120 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.