Shop BUYERS
See all product information
Create Account
Backup Camera, 12-24V DC, 480p
- Mfr # 8883210
- Zoro # G422920129
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Number of Cameras Included
1
Manufacturer Warranty
2 yr
Monitor Resolution
800 x 480
Minimum Illumination
0.1 lux
Functions
Night Vision
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8883210
- Zoro #
- G422920129
- UPC #
- 724920192828
- Country of Origin
- China
Dimensions
- Monitor Display Size
- 7 in
Details
- Number of Cameras Included
- 1
- Manufacturer Warranty
- 2 yr
- Monitor Resolution
- 800 x 480
- Minimum Illumination
- 0.1 lux
- Functions
- Night Vision
- Includes
- Mount, Wireless Remote
- Audio Output
- Speakers
- Image Sensor Type
- 1/4 in CMOS
- Viewing Angle
- 150 Degrees
- Camera Pixels
- 582 x 510
- Connection Type
- Wireless
- Item
- Backup Camera
- Impact Rating
- 5G
- IP Rating
- IP68
- Number of Camera Inputs
- 4
- Camera Types Included
- Backup Camera
- Camera Resolution
- 480p
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 480p, Monitor Display Size 7 in, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes Mount, Wireless Remote, Number of Cameras Included 1, Image Sensor Type 1/4 in CMOS, Audio Output Speakers, Camera Pixels 582 x 510, Connection Type Wireless, Functions Night Vision, Impact Rating 5G, IP Rating IP68, Manufacturer Warranty 2 yr, Minimum Illumination 0.1 lux
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.