Buyers Products
Grab Handle, Chrome Plated, Steel, 36"
Mfr # B239936C
Zoro # G9112052
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant; Surface Mounted
- For Use With Trailers, Semis, Utility Trucks
- Material Carbon Steel
- Type Chrome-Plated Grab Handle
- Length 36"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE PL-259-G Standard Marine Radio - Antenna Connector (PL-259-G)
- SKF Shaft Seal, 1-1/2 x 2-3/4 x 5/16", CRW1, NBR (15214)
- MIGHTY MAX BATTERY Battery for GT X5L-BS Motorcycle With 12V 1Amp Charger (MAX3831804)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Black (VV7011210)
- BUYERS PRODUCTS Tow Eye, 19,000 lb. (B16140)
- BUYERS PRODUCTS Grab Handle, Chrome Plated, Steel, 5.94" (B2399B6C)
- BUYERS PRODUCTS Hitch Pin, 6-1/4" L, Includes Cotter (66105)
- BUYERS PRODUCTS Stainless Steel T-Handle Latch, Single Point (L8915)
- BUYERS PRODUCTS Document Holder, Plastic (5201101)
- BUYERS PRODUCTS Trailer Coupler, Gray Primer, Class IV (0091097)
- BUYERS PRODUCTS Grab Handle, Steel, 13.5" (B2399C)
- Buyers Products Trailer & Towing Accessories