Shop BUYERS PRODUCTS
See all product information
Create Account
Jack
- Mfr # 5391410HPKGD
- Zoro # G416526801
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
10,000 lb
Finish
Powder Coated
Jack Type
Side-Pin Square Jack
Maximum Lift Height
54 in
Includes
Footpad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5391410HPKGD
- Zoro #
- G416526801
- UPC #
- 724920241748
- Country of Origin
- China
- Item
- Jack
- Load Capacity
- 10,000 lb
- Finish
- Powder Coated
- Jack Type
- Side-Pin Square Jack
- Includes
- Footpad
- Construction
- Carbon Steel
- Handle Type
- Sidewind
- Static Load Capacity
- 12,000 lb
- Base
- Square Foot Plate
- Gear Travel
- 13 in
- Adjustment Range
- 13 in
- Features
- Can be Ordered with or without Handle, Corrosion-Resistant Black Powder-Coated Finish, Easy Retraction and Expansion with the Spring Return Mechanism
Dimensions
- Maximum Lift Height
- 54 in
- Extended Length
- 54 in
- Minimum Lift Height
- 28.5 in
- Retracted Length
- 28 1/2 in
- Fits Chest Size
- Can be Ordered with or without Handle, Corrosion-Resistant Black Powder-Coated Finish, Easy Retraction and Expansion with the Spring Return Mechanism
Description
Jack, Static Load Capacity 12,000 lb, Maximum Lift Height 54 in, Minimum Lift Height 28.5 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 13 in, Load Capacity 10,000 lb, Extended Length 54 in, Retracted Length 28 1/2 in, Jack Type Side-Pin Square Jack, Adjustment Range 13 in, Base Square Foot Plate, Construction Carbon Steel, Features Can be Ordered with or without Handle, Corrosion-Resistant Black Powder-Coated Finish, Easy Retraction and Expansion with the Spring Return Mechanism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.