Buyers Products
Tarp System, Aluminum, 5" x 12 ft.
Mfr # 554250120
Zoro # G9110512
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Features Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
- Material Aluminum, PVC-Coated Vinyl Mesh (Tarp)
- Length 12 ft.
- Includes Mounting hardware
- Width 5 ft.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTRACK AXLE Cv Axle Shaft, To-8029 (TO-8029)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT264)
- A & I PRODUCTS Bearing, Ball; Special Cylindrical, Round Bore 2" x2" x1" (A-203KRR2-P)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- BUYERS PRODUCTS Spring Latch Assembly, 3/4" (B2596)
- BUYERS PRODUCTS Spring Latch, Right Hand, Quick Release (B2599RH)
- BUYERS PRODUCTS D-Ring, 1/2 in Ring Dia, 2 in Bracket Width, 12,240 lb Cap GVW, 4,080 lb Working Load Limit, 10 PK (B38WPKGD10)
- BUYERS PRODUCTS Rope Ring, Steel, 1/4" dia., 6000 lb. Cap. (B901)
- BUYERS PRODUCTS Draw Bar, 60,000 lb MGTW, 15,000 lb MVL (BDB1385)
- BUYERS PRODUCTS Safety Chain, Silver, 3/8" Sz, 6-5/16"W (B03822SC)
- CURT Custom Wiring Connector, 55243 (55243)
- Buyers Products Towing Rings, Hooks & Tow Eyes