Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV630D11N4
  • Zoro # G0211537

product price: 
$
3,574.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Enclosure
Totally Enclosed
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D11N4
Zoro #
G0211537
UPC #
785901360919
Country of Origin
Indonesia
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Enclosure
Totally Enclosed
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Output Phase AC
Three
Input Phase AC
Three
Accepts Input Control Signal
Yes
Display Type
LCD
Key Pad Lockout
None
Input Frequency
60/50 Hz
Displays
LCD Keypad
Output Voltage
480V AC
Max. Output Amps
25.9 A
Start/Stop Control
Programmable
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Adjustable Deceleration Time
0.01 to 9,999 sec
Max. HP
15 hp
Input Voltage
480V AC
Digital Readout
Yes
Item
Variable Frequency Drive
Style
Compact
Series
Altivar Process ATV600 Variable Speed Drives
Application
Industrial Process and Utilities
Torque Application
Constant Torque, Variable Torque
Color
Black
Maximum Output Current
23.5 A
Output Voltage Range
380V AC to 480V AC
Enclosure Rating
NEMA 1
Number of Inputs
(3) Analog; (8) Discrete
Ethernet Port Included
Yes
Input Type
Analog, Digital
Output Type
Analog
Number of Outputs
(2) Analog; (3) Relay
Brake Chopper Included
No
Maximum Output Power
15 hp
Input Voltage Range
380 to 480V AC
Input Phase
Three
Output Horsepower
15 hp
Number of Inputs - Analog
3
IP Rating
IP20
NEMA Rating
NEMA 1
Output Phase
Three
Output Frequency - Minimum
500 Hz
Keypad Lockout
None
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Output Current - Maximum
23.5 A
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Relay
3

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.