Limit Switch

  • Mfr # E49M11CP1
  • Zoro # G123353912
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, RoHS, UL Listed
IP Rating
IP67
Body Material
Aluminum
Electrical Connection
Screw Terminal
Series
E49
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E49M11CP1
Zoro #
G123353912
UPC #
782113680934
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
1.58 in
Roller Diameter
0.67 in
Roller Width
0.2 in
Actuator Length
1.1 in
Overall Depth
4.52 in
Overall Width
1.63 in

Details

Standards
CSA, RoHS, UL Listed
Item
Limit Switch
IP Rating
IP67
Body Material
Aluminum
Electrical Connection
Screw Terminal
Series
E49
Lamp Type
No Lamp Module Included
Contact Form
1NO/1NC
Roller Material
Metal
Reset Travel - Linear
0.04 in
Operating Force - Minimum
8.941 N
Roller Position
Top
Operating Temperature - Minimum
14 Degrees F
Total Travel - Linear
0.25 in
AC Contact Rating
10 A @ 250 V
Operating Temperature - Maximum
176 Degrees F
Boot Sealed Actuator
No Boot Included
DC Contact Rating
1.5 A @ 24 V
Operating Force - Maximum
26.78 N
Actuator Style
Roller-Plunger
Plunger Adjustability
Fixed
Contact Action
Snap-Action
Includes Actuator
Actuator Included
Roller Adjustability
Fixed

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews