Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, Flange, 1hp, PVDF

  • Mfr # SP10V-T-FF-3-M219
  • Zoro # G123354513

product price: 
$
3,747.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Horsepower (Maximum)
1 hp
Inlet Standard
Flange
Nameplate Voltage
208-230/460V AC
Housing Material
PVDF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP10V-T-FF-3-M219
Zoro #
G123354513
UPC #
-
Country of Origin
United States
Item
Magnetic Drive Pump
Horsepower (Maximum)
1 hp
Inlet Standard
Flange
Nameplate Voltage
208-230/460V AC
Housing Material
PVDF
Shaft Seal Type
Sealless
NPSHr
11 ft
Drive Coupling Type
Magnetic Coupling
Media Temperature - Maximum
220 Degrees F
Pump Mounting Style
Base-Mounted, Foot-Mounted
Number of Stages
1
Media Temperature - Minimum
35 Degrees F
Motor Speed (Maximum)
3,450 RPM
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
50 ft
Full Load Current
3.4-3.0/1.5A
Case Pressure - Maximum
80 psi
Best Efficiency Head
38 ft
Ambient Temperature - Maximum
220 Degrees F
Discharge Rotation Increments
0 Degrees
Priming
Self-Priming
Ambient Temperature - Minimum
-20 Degrees F
Shut Off Pressure - Maximum
21.6 psi
Motor Design
Three-Phase
Hazardous Location Class
Class I Division 2
Chemical Compatibility
Phase
Three
Mounting Orientation
Horizontal
Impeller Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
Specific Gravity (Maximum)
1.8
Best Efficiency Flow
34 gpm
Viscosity (Maximum)
50 cps
Gasket Material
FKM
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Design
End Suction
Frequency
50/60 Hz
Discharge Standard
Flange
Flow Rate (Maximum)
55 gpm

Description

Magnetic Drive Pump

Ratings & reviews