Shop GAI-TRONICS
See all product information
Create Account
Hookswitch, Plastic, Black, Accessory
- Mfr # 12512-001
- Zoro # G1583998
product price:Â
$
96.25
/ea
Key Features
Color
Black
Type
Accessory
For Use With
Industrial Telephones
Material
Plastic
Product Type
Hookswitch/Cradle Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12512-001
- Zoro #
- G1583998
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookswitch
- Color
- Black
- Type
- Accessory
- For Use With
- Industrial Telephones
- Material
- Plastic
- Product Type
- Hookswitch/Cradle Kit
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Industrial Telephones
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Hookswitch, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number 4ACE8, 4ACE9, 4DJR9, 4DJT2, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Hookswitch/Cradle Kit, For Use With Industrial Telephones, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.