Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-DD7D3AV03M
- Zoro # G223744061
product price:Â
$
12.29
/ea
Key Features
End 1 Connection Type
SC
Fiber Count
2
Clad Dimension
125 micron
Fiber Type
OM3
Standards
AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-DD7D3AV03M
- Zoro #
- G223744061
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- SC
- Fiber Count
- 2
- Fiber Type
- OM3
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- End 2 Contact Type Finish
- UPC
- Item
- Fiber Optic Patch Cords
- Includes Jacket
- Jacketed
- Attenuation
- 0.3 dB
- Mode
- Multi-Mode
- End 2 Connection Type
- SC
- Jacket Material
- PVC
- End 1 Contact Type Finish
- UPC
- Number of Fibers
- Duplex
- Jacket Color
- Aqua
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
- Operating Temperature - Minimum
- -20 Degrees C
Dimensions
- Clad Dimension
- 125 micron
- Bandwidth
- 10 GB
- Overall Length
- 3 m
- Cable Diameter
- 3 mm
- Core Diameter
- 50 micron
- Wire Rope Length
- 3 m
- Length
- 3 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Aqua, Overall Length 3 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Bandwidth 10 GB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.