Shop PHOENIX
Create Account
Time Relay
- Mfr # 1096429
- Zoro # G323561674
product price:Â
$
291.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1096429
- Zoro #
- G323561674
- UPC #
- -
- Country of Origin
- China
Description
Multifunctional time relay designed for precise timing control in industrial automation systems. It supports multiple timing functions with wide voltage compatibility, ensuring flexible and reliable operation in control applications. Specifications: -Type: Multifunction Time Relay -Series: MACX-TR-1T-MUL -Supply Voltage: 24-240V AC/DC -Functions: 13 selectable timing functions -Time Range: 10 ms to 999 hours 59 minutes -Contact Type: 2 changeover contacts (DPDT) -Contact Rating: 8 A at 250V AC -Mounting Type: DIN Rail -Connection Type: Screw Terminal -Control Inputs: PNP / NPN compatible -Protection Class: IP20 -Operating Temperature: -25 deg C to +60 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.