Encoder
- Mfr # MBDLT25BF
- Zoro # G323561841
product price:
$
905.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBDLT25BF
- Zoro #
- G323561841
- UPC #
- -
- Country of Origin
- Japan
Description
Advanced EtherCAT-based AC servo driver from Panasonic MINAS A6B series designed for high-speed, high-precision motion control in industrial automation systems. It supports multiple control modes including position, speed, torque, and synchronous control for advanced machine applications. Specifications: -Type: AC Servo Driver -Series: MINAS A6B -Communication: EtherCAT (100 Mbps) -Control Modes: Position / Velocity / Torque / Synchronous control -Frequency Response: 3.2 kHz -Supply Voltage: 200-240 V AC (3-phase) -Control Cycle Time: 125 μs to 10 ms selectable -Safety Function: STO (Safe Torque Off) supported (model dependent) -Feedback: 23-bit absolute encoder compatible -Auto Tuning: Real-time auto tuning available -Anti-vibration Control: Built-in vibration suppression filters -Software Support: PANATERM setup software -Network Capability: Multi-axis EtherCAT system support -Protection Functions: Overvoltage, overcurrent, overload, overheat, encoder error -Mounting Type: Panel mount / chassis mount (frame dependent)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.