Shop LINCOLN ELECTRIC
See all product information
Create Account
Accessory Kit, 35ft. Cable, 400A
- Mfr # K704
- Zoro # G3548081
product price:Â
$
2,430.99
/ea
Free Shipping & Returns
Key Features
Type
Welding Helmet, Ground Clamp, Electrode Holder & Cable Kit
For Use With
Ranger Series and Idealarc Series
Includes
30 ft. 2/0 Work Cable with Lugs, 35 ft. 2/0 Electrode Cable with Lugs, Electrode Holder, Filter Plate, Headshield, Work Clamp
Wire Gauge
#2/0
Cable Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K704
- Zoro #
- G3548081
- UPC #
- 015082007045
- Country of Origin
- United States
Dimensions
- Electrode Cable Length
- 35 ft
- Work Cable Length
- 30 ft
Details
- Item
- Stick Welding Accessory Kit
- Type
- Welding Helmet, Ground Clamp, Electrode Holder & Cable Kit
- For Use With
- Ranger Series and Idealarc Series
- Includes
- 30 ft. 2/0 Work Cable with Lugs, 35 ft. 2/0 Electrode Cable with Lugs, Electrode Holder, Filter Plate, Headshield, Work Clamp
- Wire Gauge
- #2/0
- Cable Connection Type
- Lug
- Compatible with Model
- K1038-12,K1038-25,K1053-8,K1053-9,K1285-16,K1286-16,K1286-25,K1288-17,K1288-18,K1288-22,K1288-28,K1726-5,K1727-4,K2269-1,K2269-3,K2382-4,K2382-5,K2409-5,K2619-1,K2619-2,K2622-1,K2622-2,K2857-1,K2937-1,K3198-1,K3201-1,K3202-1,K3425-1,K3459-1,K3607-1,K3928-1,K3955-1,K4089-1,K4090-1,K4107-2,K4263-1,K4264-1
- Weight
- 19.05 kg
- Maximum Current
- 400 A
- Compatible with Series
- Aspect 375,Classic 300 HE,Classic 300 MP,Flextec 500X,Flextec 650X,Idealarc 250,Idealarc DC400,Idealarc DC600,Idealarc R3R-400,Idealarc R3R-500,Invertec V275-S,Precision TIG 275,Precision TIG 375,Ranger 225,Ranger 250 GXT,Ranger 305 D,Ranger 305 G,Ranger 305 G EFI,Ranger 305 LPG,Ranger 330MDX,SAE-300 HE,SAE-300 MP,SAE-500,Vantage 322,Vantage 435
- Welding Processes
- Stick Welding (SMAW)
- Compatible Series
Description
Stick Welding Accessory Kit, Maximum Current 400 A, Type Welding Helmet, Ground Clamp, Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #2/0, Work Cable Length 30 ft, Electrode Cable Length 35 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.