Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340U15N4
  • Zoro # G3617626

product price: 
$
927.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Width
3.35 in
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340U15N4
Zoro #
G3617626
UPC #
785901639183
Country of Origin
Indonesia

Dimensions

Width
3.35 in
Height
10.63 in
Depth
9.15 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in
Overall Height
10 5/8 in

Details

Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Voltage
480V AC
Digital Readout
No
Dynamic Braking
No
Input Phase AC
Three
Input Frequency
60/50 Hz
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Max. HP
2 hp, 3 hp
Output Voltage
480V AC
Max. Output Amps
6 A, 6.2 A, 7.2 A, 7.6 A
Display Type
None
Adjustable Deceleration Time
0.01 to 9,999 sec
Ethernet Port Included
No
Output Phase AC
Three
Maximum Output Power
3 hp
Displays
None
Enclosure
Open
Brake Chopper Included
Yes
Key Pad Lockout
None
Series
Altivar Machine ATV340
Input Type
Analog, Digital
Style
Modular
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Voltage Range
380 to 480V AC
With Bypass / No Bypass
No Bypass
Enclosure Rating
NEMA 1
Number of Outputs
(3) Analog; (8) Discrete
Maximum Output Current
5.6 A
Output Frequency Range
0.1 to 599 Hz
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Output Voltage Range
323V AC to 528V AC
Color
Black
Application
Industrial Process and Utilities
Output Current - Maximum
5.6 A
Keypad Lockout
None
Line Contactor Design
With Line Contactor
Includes Ethernet Port
No
Number of Inputs - Analog
2
Output Frequency - Maximum
0.1 Hz
IP Rating
IP20
Bypass Design
No Bypass
Number of Outputs - Analog
3
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Output Frequency - Minimum
599 Hz
NEMA Rating
NEMA 1
Output Phase
Three
Output Horsepower
3 hp
Input Phase
Three
Wire Color
Black
Container Type
Modular

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.