Shop DAYTON

Variable Frequency Drive, Black/Gray

  • Mfr # 13E648
  • Zoro # G3892865

product price: 
$
749.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Manual
Max. HP
3 hp
Width
7.55 in
Control Type
Built-In Keypad
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E648
Zoro #
G3892865
UPC #
190735117750
Country of Origin
Mexico

Dimensions

Width
7.55 in
Height
9.8 in
Depth
7.25 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in

Details

Start/Stop Control
Manual
Max. HP
3 hp
Control Type
Built-In Keypad
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Torque @ 1 Hz
100 %
Dynamic Braking
Injection Braking
Output Voltage
230V AC
Item
Variable Frequency Drive
Displays
Digital Display
Digital Readout
Yes
Input Phase AC
Single, Three
Standards
UL, CSA, CE
Input Voltage
230V AC
Control Method
Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
None
Display Type
Digital
Accepts Input Control Signal
With IODA Option
Output Phase AC
Three
For Use With
3-Phase Inverter Duty or TENV Motor
Adjustable Acceleration Time
0.1 to 180 sec
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.3 to 180 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Max. Output Amps
9 A
Starting Torque
200 %
With Bypass / No Bypass
No Bypass
Output Frequency Range
0 to 240 Hz
Maximum Output Power
3 hp
Enclosure Material
Aluminum
Enclosure Rating
NEMA 4X
Color
Black/Gray
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Maximum Output Current
9 A
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Keypad Lockout
None
Output Horsepower
3 hp
Output Phase
Three
Output Current - Maximum
9 A
Output Frequency - Minimum
240 Hz
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
NEMA Rating
NEMA 4X
Input Phase
Single/Three

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.