Variable Frequency Drive, White

  • Mfr # 13E649
  • Zoro # G4104457
product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Yes
Starting Torque
200 %
Input Frequency
60/50 Hz
Dynamic Braking
Injection Braking
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E649
Zoro #
G4104457
UPC #
190735117767
Country of Origin
Mexico

Dimensions

Width
7.55 in
Depth
7.25 in
Height
9.8 in
Overall Depth
7 1/4 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in

Details

Digital Readout
Yes
Starting Torque
200 %
Input Frequency
60/50 Hz
Dynamic Braking
Injection Braking
With Bypass / No Bypass
No Bypass
Displays
Digital Display
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Output Voltage
230V AC
Output Frequency Range
0 to 120 Hz
Key Pad Lockout
None
Input Voltage
230V AC
Adjustable Acceleration Time
0.1 to 180 sec
Start/Stop Control
Manual
Output Phase AC
Three
Torque @ 1 Hz
100 %
Control Method
Keypad
Max. Output Amps
9 A
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Accepts Input Control Signal
With IODA Option
Display Type
Digital
Item
Variable Frequency Drive
Control Type
Built-In Keypad
Standards
UL, CSA, CE
Max. HP
3 hp
Adjustable Deceleration Time
0.3 to 180 sec
Input Phase AC
Single, Three
For Use With
3-Phase Inverter Duty or TENV Motor
Maximum Output Power
3 hp
Maximum Output Current
9 A
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Material
Aluminum
Color
White
Enclosure Rating
NEMA 4X
Keypad Lockout
None
Line Contactor Design
No Line Contactor
Input Phase
Single/Three
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Bypass Design
No Bypass
Output Current - Maximum
9 A
NEMA Rating
NEMA 4X
Output Frequency - Minimum
120 Hz
Output Horsepower
3 hp
Output Phase
Three
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews