Shop FINISH THOMPSON

Magnt Drv Pmp, 1-1/2in, Flange, 3hp, PP

  • Mfr # SP15P-FF-M209
  • Zoro # G523352553

product price: 
$
3,965.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
180 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
Pump Design
End Suction
Motor Speed (Maximum)
3,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15P-FF-M209
Zoro #
G523352553
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in
Impeller Diameter
5 13/100 in

Details

Ambient Temperature - Maximum
180 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
Pump Design
End Suction
Motor Speed (Maximum)
3,450 RPM
Chemical Compatibility
Shaft Seal Type
Sealless
Frequency
50/60 Hz
Hazardous Location Class
Class I Division 2
Number of Stages
1
Feet of Head (Maximum)
90 ft
Media Temperature - Minimum
35 Degrees F
Impeller Material
Polypropylene
Nameplate Voltage
208-230/460V AC
Item
Magnetic Drive Pump
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
70 gpm
Drive Coupling Type
Magnetic Coupling
Full Load Current
8.2-7.34/3.67A
Horsepower (Maximum)
3 hp
Phase
Three
Inlet Standard
Flange
Motor Design
Three-Phase
Mounting Orientation
Horizontal
Pump Drive Configuration
Close-Coupled
Flow Rate (Maximum)
120 gpm
Case Pressure - Maximum
90 psi
Best Efficiency Head
76 ft
Pump Mounting Style
Base-Mounted, Foot-Mounted
Specific Gravity (Maximum)
1.8
Ambient Temperature - Minimum
32 Degrees F
Housing Material
Polypropylene
NPSHr
12 ft
Discharge Rotation Increments
0 Degrees
Discharge Standard
Flange
Gasket Material
FKM
Priming
Self-Priming
Shut Off Pressure - Maximum
38.9 psi
Viscosity (Maximum)
50 cps

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews