Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # 9001KR9BM94
- Zoro # G523522925
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
158 Degrees F
Mushroom Head Diameter
40 mm
Operator Material
Metal
Operating Temperature - Minimum
77 Degrees F
Head Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KR9BM94
- Zoro #
- G523522925
- UPC #
- 785901932840
- Country of Origin
- Mexico
Dimensions
- Mushroom Head Diameter
- 40 mm
- Panel Cutout Diameter
- 30 mm
- Overall Depth
- 2.91 in
- Overall Height
- 1.77 in
- Overall Width
- 1.79 in
- Manufacturer Warranty Length
- 18 mo
- Fits Chest Size
- It is easily installed into standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections., This pushbutton provides an ergonomic interface for your machines
Details
- Item
- Push Buttons
- Operating Temperature - Maximum
- 158 Degrees F
- Operator Material
- Metal
- Operating Temperature - Minimum
- 77 Degrees F
- Head Material
- Metal
- Features
- It is easily installed into standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections., This pushbutton provides an ergonomic interface for your machines
- Resistance Properties
- Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 6
- IP Rating
- IP66
- Product Type
- Push Button Operators
- Head Color
- Black
- Terminal Connection
- Screw Clamp
- Push Button Style
- Mushroom Head
- Number of Indicator Lights
- 0
- Series
- Harmony 9001K
- Number of Operators
- 2
- Standards
- CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, UL 508
Description
Push Buttons, Head Material Metal, Bezel Material Metal, IP Rating IP66, Standards CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, UL 508, Features It is easily installed into standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections., This pushbutton provides an ergonomic interface for your machines
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.