Variable Frequency Drive, Black

  • Mfr # ATV320U15N4C
  • Zoro # G5520151
product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Depth
5.9 in
Output Phase AC
Three
Start/Stop Control
Programmable
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U15N4C
Zoro #
G5520151
UPC #
785901639916
Country of Origin
Indonesia

Dimensions

Depth
5.9 in
Height
5.62 in
Width
4.21 in
Overall Width
4 1/8 in
Overall Height
5 1/2 in
Overall Depth
6 1/4 in

Details

Output Phase AC
Three
Start/Stop Control
Programmable
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Enclosure
Totally Enclosed
Output Voltage
500V AC
Input Voltage
500V AC
Display Type
LED
Dynamic Braking
No
Control Method
Keypad, Remote, Terminal, Network
Output Frequency Range
0.1 to 599 Hz
For Use With
three-phase Asynchronous, Synchronous Motors
Control Type
Keypad, Remote, Terminal, Network
Key Pad Lockout
Yes
Starting Torque
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Item
Variable Frequency Drive
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Adjustable Deceleration Time
0 to 6,000 sec
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Torque @ 1 Hz
1.5
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Max. HP
2 hp
Input Phase AC
Three
Max. Output Amps
4.1 A
Adjustable Acceleration Time
0 to 6,000 sec
Input Frequency
60/50 Hz
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Application
Complex machines
Maximum Output Current
4.1 A
Series
Altivar 320
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
2 hp
Output Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Style
Compact
Color
Black
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Input Voltage Range
323 to 550V AC
Output Type
Analog
Number of Outputs
(1) Analog; (3) Discrete
Line Contactor Design
No Line Contactor
Output Phase
Three
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Includes Ethernet Port
No
Keypad Lockout
Yes
Output Current - Maximum
4.1 A
Input Phase
Three
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
IP Rating
IP20
Includes Brake Chopper
Yes
Output Horsepower
2 hp
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Wire Color
Black

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews