Variable Speed Drive, Black/Green

  • Mfr # ATV630C16N4US
  • Zoro # G022732214
product price: 
$
27,160.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Output Power - Kilowatt - Maximum
200 kW, 250 kW
Control Type
PLC
Input Phase
Three
Bypass Design
No Bypass
Output Frequency - Minimum
0.1 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630C16N4US
Zoro #
G022732214
UPC #
-
Country of Origin
United States
Output Power - Kilowatt - Maximum
200 kW, 250 kW
Control Type
PLC
Input Phase
Three
Bypass Design
No Bypass
Output Frequency - Minimum
0.1 Hz
Includes EMI Filter
Yes
Includes Brake Chopper
No
Input Voltage
380-480V AC
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Torque Application
Constant Torque, Variable Torque
Style
Chassis
IP Rating
IP21
Output Phase
Three
Output Horsepower
200 hp, 250 hp
Number of Inputs - Analog
3
Start/Stop Control
Programmable
Dynamic Braking
No
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Color
Black/Green
Series
Altivar Process ATV600
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Includes Communication Port
Yes
Application
Process and Utilities
Accepts External Control Inputs
Yes
Output Frequency - Maximum
500 Hz
Number of Inputs - Digital
8
Output Current - Maximum
302 A
Number of Outputs - Digital
0
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Item
Variable Speed Drive
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Output Voltage
380-480V AC
Input Frequency
60/50 Hz
Input Type
Analog, Digital
Adjustable Acceleration Time
0.01 to 9999 sec
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
852 mm
Overall Width
320 mm
Overall Depth
390 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews