Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U07N4B
  • Zoro # G5624022

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Input Voltage
500V AC
Input Phase AC
Three
Input Frequency
60/50 Hz
Starting Torque
1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U07N4B
Zoro #
G5624022
UPC #
785901752783
Country of Origin
Indonesia

Dimensions

Height
12.8 in
Depth
9.65 in
Width
1.77 in
Overall Height
12 3/4 in
Overall Depth
9 5/8 in
Overall Width
1 3/4 in

Details

Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Input Voltage
500V AC
Input Phase AC
Three
Input Frequency
60/50 Hz
Starting Torque
1.5
Item
Variable Frequency Drive
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Type
Keypad, Remote, Terminal, Network
Display Type
LED
Torque @ 1 Hz
1.5
Max. HP
1 hp
For Use With
three-phase Asynchronous, Synchronous Motors
Enclosure
Open
Output Voltage
500V AC
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
2.3 A
Key Pad Lockout
Yes
Output Frequency Range
0.1 to 599 Hz
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Control Method
Keypad, Remote, Terminal, Network
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0 to 6,000 sec
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Dynamic Braking
No
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Start/Stop Control
Programmable
Output Phase AC
Three
Adjustable Deceleration Time
0 to 6,000 sec
Color
Black
Torque Application
Constant Torque, Variable Torque
Output Type
Analog
Maximum Output Current
2.3 A
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog; (3) Discrete
Ethernet Port Included
No
Input Voltage Range
323 to 550V AC
Maximum Output Power
1 hp
Application
Complex machines
Style
Book
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Series
Altivar 320
Enclosure Rating
NEMA 1
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Keypad Lockout
Yes
NEMA Rating
NEMA 1
Number of Inputs - Analog
3
Output Current - Maximum
2.3 A
IP Rating
IP20
Output Horsepower
1 hp
Line Contactor Design
No Line Contactor
Input Phase
Three
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
No
Output Phase
Three
Number of Outputs - Analog
1
Wire Color
Black

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.