Variable Frequency Drive, Black/Green

  • Mfr # ATV320U22M2W
  • Zoro # G513328315
product price: 
$
881.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

With Bypass / No Bypass
No Bypass
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Display Type
LED
Start/Stop Control
Programmable
Input Phase AC
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U22M2W
Zoro #
G513328315
UPC #
3606489548452
Country of Origin
United States
With Bypass / No Bypass
No Bypass
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Display Type
LED
Start/Stop Control
Programmable
Input Phase AC
Single
Control Type
Remote Keypad
Displays
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Single
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Output Frequency Range
0.599 kHz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Output Voltage
240V AC
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Enclosure
Totally Enclosed
Input Voltage
240V AC
Control Method
Remote
Brake Chopper Included
Yes
Input Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Current
11 A
Series
ATV320
Number of Inputs
(3) Analog, (7) Digital
Ethernet Port Included
Yes
Input Voltage Range
200V AC to 240V AC
Enclosure Rating
IP66
Output Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Application
Complex Machines
Color
Black/Green
Style
Compact
Maximum Output Power
3 hp
Torque Application
Constant Torque, Variable Torque
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.599 Hz
IP Rating
IP66
Input Phase
Single
Includes Brake Chopper
Yes
Output Current - Maximum
11 A
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Analog
3
Output Phase
Single
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
1
Output Horsepower
3 hp
Number of Outputs - Digital
3
Number of Inputs - Digital
7
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 3/8 in
Overall Width
9 7/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews