Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U40N4B
  • Zoro # G5914839

product price: 
$
1,025.99
/ea
Free Shipping & Returns

Key Features

Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Type
Keypad, Remote, Terminal, Network
Input Phase AC
Three
Output Voltage
500V AC
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U40N4B
Zoro #
G5914839
UPC #
785901808756
Country of Origin
Indonesia

Dimensions

Depth
9.65 in
Width
2.36 in
Height
12.8 in
Overall Width
2 3/8 in
Overall Height
12 3/4 in
Overall Depth
9 5/8 in

Details

Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Type
Keypad, Remote, Terminal, Network
Input Phase AC
Three
Output Voltage
500V AC
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Key Pad Lockout
Yes
Adjustable Deceleration Time
0 to 6,000 sec
Output Frequency Range
0.1 to 599 Hz
Output Phase AC
Three
For Use With
three-phase Asynchronous, Synchronous Motors
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Dynamic Braking
No
Input Voltage
500V AC
Starting Torque
1.5
Control Method
Keypad, Remote, Terminal, Network
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Max. Output Amps
9.5 A
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Enclosure
Open
Adjustable Acceleration Time
0 to 6,000 sec
Torque @ 1 Hz
1.5
Display Type
LED
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Max. HP
5 hp
Ethernet Port Included
No
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Brake Chopper Included
Yes
Input Voltage Range
323 to 550V AC
Maximum Output Power
5 hp
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Style
Book
Maximum Output Current
9.5 A
Output Voltage Range
380V AC to 500V AC
Output Type
Analog
Series
Altivar 320
Color
Black
Application
Complex machines
Number of Outputs
(1) Analog; (3) Discrete
Output Current - Maximum
9.5 A
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Output Horsepower
5 hp
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
1
Bypass Design
No Bypass
Output Phase
Three
Includes Brake Chopper
Yes
Keypad Lockout
Yes
Includes Ethernet Port
No
Input Phase
Three
IP Rating
IP20
Line Contactor Design
No Line Contactor
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Description

Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.