Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U06M2C
  • Zoro # G5920028

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
240V AC
Output Frequency Range
0.1 to 599 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Type
Keypad, Remote, Terminal, Network
Height
5.62 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U06M2C
Zoro #
G5920028
UPC #
785901026563
Country of Origin
Indonesia

Dimensions

Height
5.62 in
Width
2.83 in
Depth
5.31 in
Overall Height
5 3/4 in
Overall Width
2 7/8 in
Overall Depth
5 1/2 in

Details

Output Voltage
240V AC
Output Frequency Range
0.1 to 599 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Type
Keypad, Remote, Terminal, Network
Adjustable Deceleration Time
0 to 6,000 sec
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0 to 6,000 sec
Item
Variable Frequency Drive
Digital Readout
Output Frequency, Output Current, Output Voltage
Max. Output Amps
3.7 A
Output Phase AC
Three
Control Method
Keypad, Remote, Terminal, Network
With Bypass / No Bypass
No Bypass
Input Phase AC
Single
Enclosure
Open
Torque @ 1 Hz
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
1.5
Key Pad Lockout
Yes
Max. HP
0.75 hp
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Dynamic Braking
No
Start/Stop Control
Programmable
For Use With
three-phase Asynchronous, Synchronous Motors
Input Voltage
240V AC
Displays
LED
Display Type
LED
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Series
Altivar 320
Ethernet Port Included
No
Application
Complex Machines
Color
Black
Input Type
Analog, Digital
Maximum Output Power
3/4 hp
Number of Outputs
(1) Analog; (3) Discrete
Style
Compact
Input Voltage Range
170 to 264V AC
Output Type
Analog
Enclosure Rating
NEMA 1
Output Voltage Range
200V AC to 240V AC
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
3.7 A
Brake Chopper Included
Yes
Number of Inputs
(3) Analog; (7) Discrete
IP Rating
IP20
Number of Inputs - Analog
3
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Input Phase
Single
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
1
Output Frequency - Maximum
0.1 Hz
Output Horsepower
3/4 hp
Product Type
Variable Frequency Drive
Output Phase
Three
Output Current - Maximum
3.7 A
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.