Variable Frequency Drive, Black/Green

  • Mfr # ATV950D75N4U
  • Zoro # G313302393
product price: 
$
16,364.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Output Frequency Range
599 Hz
Output Voltage
480V AC
Start/Stop Control
Programmable
Control Type
1 RJ45; 2 RJ45
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV950D75N4U
Zoro #
G313302393
UPC #
3606481284365
Country of Origin
China

Dimensions

Overall Height
49 1/4 in
Overall Depth
14 3/4 in
Overall Width
13 5/8 in

Details

Output Frequency Range
599 Hz
Output Voltage
480V AC
Start/Stop Control
Programmable
Control Type
1 RJ45; 2 RJ45
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
Yes
Input Voltage
480V AC
With Bypass / No Bypass
No Bypass
Control Method
1 RJ45; 2 RJ45
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.01 to 9,999 sec
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Series
ATV950
Number of Outputs
(2) Analog, (2) Digital
Application
Industrial
Input Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Maximum Output Current
145 A
Color
Black/Green
Style
Compact
Enclosure Rating
NEMA 12
Maximum Output Power
100 hp
Output Frequency - Minimum
599 Hz
Output Horsepower
100 hp
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Current - Maximum
145 A
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
Output Phase
Three
Input Phase
Three
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 145 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews