Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U07S6C
  • Zoro # G5930939

product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Display Type
LED
Input Voltage
600V AC
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Height
5.62 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U07S6C
Zoro #
G5930939
UPC #
785901626688
Country of Origin
Indonesia

Dimensions

Height
5.62 in
Width
4.21 in
Depth
5.9 in
Overall Height
5 1/2 in
Overall Depth
6 1/4 in
Overall Width
4 1/8 in

Details

Input Frequency
60/50 Hz
Display Type
LED
Input Voltage
600V AC
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Torque @ 1 Hz
1.5
Control Type
Keypad, Remote, Terminal, Network
Output Phase AC
Three
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Max. Output Amps
1.7 A
Item
Variable Frequency Drive
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Dynamic Braking
No
Enclosure
Open
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Method
Keypad, Remote, Terminal, Network
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Adjustable Acceleration Time
0 to 6,000 sec
Input Phase AC
Three
Output Frequency Range
0.1 to 599 Hz
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
For Use With
three-phase Asynchronous, Synchronous Motors
Max. HP
1 hp
Output Voltage
600V AC
Starting Torque
1.5
Style
Compact
Number of Inputs
(3) Analog; (7) Discrete
Series
Altivar 320
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
1.7 A
Color
Black
Application
Complex machines
Output Voltage Range
525V AC to 600V AC
Input Voltage Range
460 to 660V AC
Output Type
Analog
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Power
1 hp
Brake Chopper Included
Yes
Ethernet Port Included
No
Output Horsepower
1 hp
Number of Inputs - Analog
3
NEMA Rating
NEMA 1
Keypad Lockout
Yes
Output Current - Maximum
1.7 A
Output Frequency - Minimum
599 Hz
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Includes Ethernet Port
No
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
IP Rating
IP20
Input Phase
Three

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 1.7 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.