Variable Frequency Drive, Black

  • Mfr # ATV320U30N4B
  • Zoro # G5932068
product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0 to 6,000 sec
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Input Voltage
500V AC
Start/Stop Control
Programmable
Width
5.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U30N4B
Zoro #
G5932068
UPC #
785901821779
Country of Origin
Indonesia

Dimensions

Width
5.9 in
Height
12.8 in
Depth
9.65 in
Overall Depth
9 5/8 in
Overall Height
12 3/4 in
Overall Width
2 3/8 in

Details

Adjustable Acceleration Time
0 to 6,000 sec
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Input Voltage
500V AC
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Enclosure
Open
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Output Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
For Use With
three-phase Asynchronous, Synchronous Motors
Display Type
LED
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Max. Output Amps
7.1 A
Control Method
Keypad, Remote, Terminal, Network
Starting Torque
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Torque @ 1 Hz
1.5
Dynamic Braking
No
Item
Variable Frequency Drive
Max. HP
4 hp
Output Voltage
500V AC
Control Type
Keypad, Remote, Terminal, Network
Key Pad Lockout
Yes
Output Frequency Range
0.1 to 599 Hz
Output Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog; (3) Discrete
Color
Black
Series
Altivar 320
Ethernet Port Included
No
Application
Complex machines
Input Voltage Range
323 to 550V AC
Output Type
Analog
Brake Chopper Included
Yes
Number of Inputs
(3) Analog; (7) Discrete
Style
Book
Maximum Output Current
7.1 A
Enclosure Rating
NEMA 1
Maximum Output Power
4 hp
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Includes Ethernet Port
No
Output Horsepower
4 hp
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
Number of Inputs - Analog
3
NEMA Rating
NEMA 1
Keypad Lockout
Yes
Output Frequency - Minimum
599 Hz
IP Rating
IP20
Input Phase
Three
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
Yes
Output Current - Maximum
7.1 A
Wire Color
Black
Container Type
Book

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews