Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D75Y6
  • Zoro # G114590395

product price: 
$
14,423.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Input Voltage
690V AC
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D75Y6
Zoro #
G114590395
UPC #
3606481325372
Country of Origin
India

Dimensions

Overall Depth
11 3/4 in
Overall Width
13 in
Overall Height
24 3/4 in

Details

Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Control Method
Local and Remote
Input Voltage
690V AC
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
Local and Remote
Start/Stop Control
Programmable
Output Phase AC
Three
Output Voltage
690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Dynamic Braking
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Enclosure
Open
Input Type
Analog, Digital
Input Voltage Range
500V AC to 690V AC
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Series
ATV930
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Application
Industrial
Output Type
Analog, Digital
Output Voltage Range
500V AC to 690V AC
Style
Compact
Maximum Output Power
100 hp
Color
Black/Green
Maximum Output Current
83 A
Enclosure Rating
IP21
Output Current - Maximum
83 A
Includes Brake Chopper
Yes
Output Horsepower
100 hp
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Bypass Design
No Bypass
IP Rating
IP21
Input Phase
Three
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
Output Phase
Three
Number of Inputs - Digital
10
Wire Color
Black/Green

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 83 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.