Variable Frequency Drive, White

  • Mfr # DM1-347D6EB-S20S
  • Zoro # G609944320
product price: 
$
932.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
380-480V AC
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-347D6EB-S20S
Zoro #
G609944320
UPC #
786689349882
Country of Origin
Dominican Republic

Dimensions

Overall Height
8 5/8 in
Overall Width
4 1/4 in
Overall Depth
7 1/8 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
380-480V AC
Enclosure
Open
Standards
UL Listed
Displays
Multi Segment LCD
Output Frequency Range
0 to 400 Hz
Start/Stop Control
Programmable
Display Type
LCD
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Digital Readout
Output Frequency
Starting Torque
200 %
Output Phase AC
Three
Input Frequency
60/50 Hz
Input Phase AC
Three
Accepts Input Control Signal
Open Loop Vector Control
Output Type
Relay
Ethernet Port Included
Yes
Input Voltage Range
380 to 480V AC
Maximum Output Current
7.6 A, 12 A
Series
DM1
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
5 hp, 7 1/2 hp
Enclosure Rating
IP00
Input Type
Analog, Digital
Number of Outputs
(2) Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Number of Inputs
(1) Analog, (4) Digital
Color
White
Style
Compact
Output Voltage Range
380V AC to 480V AC
Accepts External Control Inputs
Yes
Input Phase
Three
Product Type
Variable Frequency Drive
Output Phase
Three
Line Contactor Design
No Line Contactor
Bypass Design
With Bypass
Number of Inputs - Analog
1
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Includes Brake Chopper
Yes
IP Rating
IP00
Output Current - Maximum
7.6 A, 12 A
Number of Outputs - Relay
2
Number of Inputs - Digital
4
Output Horsepower
5 hp, 7 1/2 hp
Includes Ethernet Port
Yes
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, 7 1/2 hp, Maximum Output Current 7.6 A, 12 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews