Shop HOMEROOTS
See all product information
Create Account
44" Gray And Clear Solid Console Table
- Mfr # 333109
- Zoro # G622812361
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Overall Depth
15.75 in
Overall Length
44 in
Overall Height
32 in
Frame Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333109
- Zoro #
- G622812361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Shape
- Rectangular
- Frame Material
- Glass
- Soft Close or Self Close Drawers
- No
- Hand Crafted
- No
- Tabletop Color
- Gray
- Assembly
- Full Assembly Needed
- Surface Material
- Manufactured Wood
- Item
- Console Tables
- Color
- Gray
- Frame Color
- Clear
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Finish
- Glossy
- Wheels Included
- No
- Base Type
- Solid
- Mirror Included
- No
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 44 in
- Overall Height
- 32 in
Description
Don't settle for a boring entryway, upgrade your home with our 44-inch gray and clear solid console table today! This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This table has a top made with gray manufactured wood that is known for durability and easy maintenance. This console table has a solid style glass base, making it an ideal choice for a contemporary home. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 32-inch H x 44-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.