Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LS-S02-ZB
- Zoro # G623359797
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Contact Form
2NC
Standards
RoHS, UL Listed
IP Rating
IP65
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-S02-ZB
- Zoro #
- G623359797
- UPC #
- 786685393865
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 3.78 in
- Overall Height
- 1.18 in
- Overall Width
- 1.18 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Interlock Switch
- Operating Temperature - Minimum
- -13 Degrees F
- Contact Form
- 2NC
- Standards
- RoHS, UL Listed
- IP Rating
- IP65
- Operating Temperature - Maximum
- 158 Degrees F
- Body Material
- Plastic
- Electrical Connection
- Screw Terminal
- Series
- LS-Titan
- AC Contact Rating
- 6 A @ 230 V
- DC Contact Rating
- 3 A @ 24 V
Description
Interlock Switch, Contact Form 2NC, AC Contact Rating 6 A @ 230 V, Series LS-Titan, DC Contact Rating 3 A @ 24 V, IP Rating IP65, Body Material Plastic, Standards RoHS, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.