Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-C5H12-100L-O-X
  • Zoro # G623648907

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Pentane
Number of Relays
3
Operating Humidity - Minimum
5 %
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-C5H12-100L-O-X
Zoro #
G623648907
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Gas Detected
Pentane
Number of Relays
3
Operating Humidity - Minimum
5 %
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
Visual Alert Type
Green LED, Red LED
Coverage Area
5,000 sq ft
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Power Source
Screw Terminals
Digital Memory Capacity
No
Operating Temperature - Minimum
-40 Degrees F
Data Logger
No
Operating Humidity - Maximum
95 %
Resolution
Pentane 0% LEL
Sensor Life
3 to 5 yr (Catalytic)
Sub-Brand
Universal
Measures Temperature
Not Temperature Measuring
Measurement Range
Pentane (0 to 100% LEL)
Series
Universal
Mount Type
Mount Plate
Output Type
Analog
Product Type
Fixed Gas Detector
Sensor Type
Catalytic
IP Rating
IP66
Interchangeable Sensors
Yes
Output Current - Maximum
20 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Display Type
Digital
Compatible Manufacturer Part Number
Universal
Number of Gases Detected
1
Ties Into
Building Automation Systems
Output Current - Minimum
4 mA
Alarm Setting Adjustment
Adjustable Alarm Setting
Status Indicator
LED
Compatible Systems and Services
No
Alert Type
Light
Display Screen Type
LCD with Backlight
Operating Temperature - Maximum
122 Degrees F
Standards
CSA, RoHS
Input Current
0.3 A
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
5.71 in
Overall Depth
7.48 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Pentane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.