Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-BUTAN-100L-O-X
  • Zoro # G823649162

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Measures Temperature
Not Temperature Measuring
Operating Humidity - Minimum
5 %
Product Type
Fixed Gas Detector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-BUTAN-100L-O-X
Zoro #
G823649162
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Measures Temperature
Not Temperature Measuring
Operating Humidity - Minimum
5 %
Product Type
Fixed Gas Detector
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Data Logger
No
Compatible Systems and Services
No
Output Current - Minimum
4 mA
Visual Alert Type
Green LED, Red LED
Sub-Brand
Universal
Output Type
Analog
Gas Detected
Butanol
Ties Into
Building Automation Systems
Series
Universal
Number of Relays
3
Power Source
Screw Terminals
Digital Memory Capacity
No
Output Voltage
1 to 5V DC or 2 to 10V DC
Alert Type
Light
Alarm Setting Adjustment
Adjustable Alarm Setting
Interchangeable Sensors
Yes
IP Rating
IP66
Display Type
Digital
Mount Type
Mount Plate
Resolution
Butane 0% LEL
Coverage Area
5,000 sq ft
Output Current - Maximum
20 mA
Operating Humidity - Maximum
95 %
Standards
CSA, RoHS
Status Indicator
LED
Communication Protocol
RS-485 Modbus RT/OptoMux
Input Current
0.3 A
Sensor Type
Catalytic
Sensor Life
3 to 5 yr (Catalytic)
Operating Temperature - Minimum
14 Degrees F
Measurement Range
Butane (0 to 100% LEL)
NEMA Enclosure Rating
4X
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Overall Height
5.12 in
Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Butanol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.