Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens
- Mfr # 6364200
- Zoro # G708584854
product price:Â
$
75.89
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
7.48 in
Height
7.48"
Length
10.24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6364200
- Zoro #
- G708584854
- UPC #
- 24034636424
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- White
- Fixture Housing Color
- White
- Description/Special Features
- Housing Material
- Abs
Dimensions
- Width
- 7.48 in
- Height
- 7.48"
- Length
- 10.24"
Description
This Westinghouse white finish LED security fixture is ideal for adding energy-efficient lighting outside your home. Long-lasting LED technology combined with the benefits of motion sensor controls will reduce energy consumption while providing a safely lit area. Enjoy the convenience of motion activated illumination when your hands are full, and when letting your pet out into the yard. Easy to install by front or back entryways, back porches, or over garage doors. Time-saving, two-piece design makes it easy to install. Back plate mounts first, then fixture attaches easily with mating plug and screws. Adjustable heads and customizable light level activation, detection area, and timing. Includes integrated 18 watt LED with a brightness of 1900 lumens.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63642.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.