M2 Multi function Signal Conditioner
- Mfr # SC-M2-DIN
- Zoro # G722729590
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
For Use With
Panels
Width
2.83 in
Depth
2.09 in
Standards
CE, CUL, RoHS, UL, UL50
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-M2-DIN
- Zoro #
- G722729590
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 2.83 in
- Depth
- 2.09 in
- Length
- 2.95 in
Details
- Item
- Signal Conditioner
- For Use With
- Panels
- Standards
- CE, CUL, RoHS, UL, UL50
- Material
- Plastic
- Voltage
- 12-24VAC/VDC
- Color
- Black
Description
Trumeter Signal Conditioner Series, programmable voltage, frequency or amperage input, (2) digital or analog programmable outputs, 1% accuracy, 100-240 VAC operating voltage, 72mm x 72mm panel mount.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.