Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U15S6C
  • Zoro # G7659281

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Height
5.62 in
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Adjustable Acceleration Time
0 to 6,000 sec
Width
4.21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15S6C
Zoro #
G7659281
UPC #
785901634775
Country of Origin
Indonesia
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Adjustable Acceleration Time
0 to 6,000 sec
Max. HP
2 hp
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
With Bypass / No Bypass
No Bypass
Control Method
Keypad, Remote, Terminal, Network
Max. Output Amps
2.7 A
Starting Torque
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Yes
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Output Frequency Range
0.1 to 599 Hz
Input Phase AC
Three
Start/Stop Control
Programmable
Output Phase AC
Three
Item
Variable Frequency Drive
Input Voltage
600V AC
Dynamic Braking
No
Display Type
LED
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Output Voltage
600V AC
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Enclosure
Open
For Use With
three-phase Asynchronous, Synchronous Motors
Control Type
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Application
Complex machines
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(1) Analog; (3) Discrete
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Output Voltage Range
525V AC to 600V AC
Output Type
Analog
Color
Black
Style
Compact
Input Type
Analog, Digital
Maximum Output Current
2.7 A
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Input Voltage Range
460 to 660V AC
Maximum Output Power
2 hp
Series
Altivar 320
Product Type
Variable Frequency Drive
Keypad Lockout
Yes
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
599 Hz
Input Phase
Three
NEMA Rating
NEMA 1
Bypass Design
No Bypass
IP Rating
IP20
Output Current - Maximum
2.7 A
Includes Brake Chopper
Yes
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Includes Ethernet Port
No
Output Frequency - Maximum
0.1 Hz
Output Horsepower
2 hp
Output Phase
Three
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
5.62 in
Width
4.21 in
Depth
5.9 in
Overall Height
5 1/2 in
Overall Depth
6 1/4 in
Overall Width
4 1/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 2.7 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.