Variable Frequency Drive, Black

  • Mfr # ATV320D11S6C
  • Zoro # G7659318
product price: 
$
2,221.99
/ea
Free Shipping & Returns

Key Features

Key Pad Lockout
Yes
Input Phase AC
Three
Max. Output Amps
17 A
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0 to 6,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320D11S6C
Zoro #
G7659318
UPC #
785901706601
Country of Origin
Indonesia

Dimensions

Height
12.99 in
Depth
7.48 in
Width
7.08 in
Overall Height
13 in
Overall Depth
7 7/8 in
Overall Width
7 in

Details

Key Pad Lockout
Yes
Input Phase AC
Three
Max. Output Amps
17 A
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0 to 6,000 sec
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Enclosure
Open
Control Type
Keypad, Remote, Terminal, Network
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
three-phase Asynchronous, Synchronous Motors
Display Type
LED
Output Voltage
500V AC
Control Method
Keypad, Remote, Terminal, Network
Output Frequency Range
0.1 to 599 Hz
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Dynamic Braking
No
Output Phase AC
Three
Max. HP
15 hp
With Bypass / No Bypass
No Bypass
Torque @ 1 Hz
1.5
Item
Variable Frequency Drive
Input Voltage
600V AC
Displays
LED
Digital Readout
Output Frequency, Output Current, Output Voltage
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
1.5
Start/Stop Control
Programmable
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Power
15 hp
Maximum Output Current
17 A
Input Type
Analog, Digital
Ethernet Port Included
No
Output Type
Analog
Color
Black
Application
Complex Machines
Style
Compact
Input Voltage Range
323 to 550V AC
Brake Chopper Included
Yes
Number of Outputs
(1) Analog; (3) Discrete
Series
Altivar 320
Enclosure Rating
NEMA 1
Output Voltage Range
200V AC to 240V AC
Product Type
Variable Frequency Drive
Input Phase
Three
Output Current - Maximum
17 A
Includes Brake Chopper
Yes
Output Horsepower
15 hp
IP Rating
IP21
Output Frequency - Minimum
599 Hz
Line Contactor Design
No Line Contactor
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Includes Ethernet Port
No
Number of Outputs - Analog
1
Bypass Design
No Bypass
Output Phase
Three
Wire Color
Black
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 17 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews