1PH Farm Duty Motor
- Mfr # 14672459
- Zoro # G423360733
product price:Â
$
1,453.99
/ea
Key Features
No. of Speeds
1
Motor Application
Agriculture
Shaft Length
3 3/8 in
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14672459
- Zoro #
- G423360733
- UPC #
- 7909323194355
- Country of Origin
- Brazil
- No. of Speeds
- 1
- Motor Application
- Agriculture
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Max. Ambient Temp.
- 40 Degrees C
- Bearing Protection
- V-Ring
- Capacitor Required
- Capacitor Included
- Duty Cycle
- Continuous
- Frame
- 213-5TZ
- Standards
- cCSAus, NEMA MG-1, UR
- Usable @ 208V
- Not Usable at 208V
- Nominal Efficiency
- 80.5 %
- Hz
- 60 Hz
- Item
- Farm Duty Motor
- HP
- 5 hp
- Full Load Amps
- 21.3 A
- Motor Design
- Capacitor-Start/Run
- Nameplate RPM
- 1,750 RPM
- Finish
- Painted
- Motor Sub Application
- General Purpose
- Phase
- Single
- Voltage
- 230V AC
- Weight
- 148 lb
Dimensions
- Shaft Length
- 3 3/8 in
- Length Less Shaft
- 16 1/16 in
- Shaft Dia.
- 1 1/8 in
- Body Dia.
- 10.84 in
- Wire Rope Length
- 19 7/16 in
- Overall Length
- 19 7/16 in
- Length
- 19 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21.3 A, 213-5TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.