Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U30N4WS
  • Zoro # G713302375

product price: 
$
1,337.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Phase AC
Three
Control Method
Remote
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U30N4WS
Zoro #
G713302375
UPC #
3606489548698
Country of Origin
Indonesia
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Phase AC
Three
Item
Variable Frequency Drive
Control Method
Remote
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
0.599 kHz
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
500V AC
Output Phase AC
Three
Display Type
LED
Displays
LED
Control Type
Remote Keypad
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Output Voltage
500V AC
Brake Chopper Included
Yes
Number of Inputs
(3) Analog, (7) Digital
Input Type
Analog, Digital
Input Voltage Range
380V AC to 500V AC
Output Type
Analog, Digital
Enclosure Rating
IP65
Maximum Output Current
7.1 A
Ethernet Port Included
Yes
Series
ATV320
Output Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog, (3) Digital
Application
Complex Machines
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Style
Compact
Maximum Output Power
3 hp
Number of Outputs - Digital
3
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Number of Inputs - Digital
7
Output Phase
Three
Output Horsepower
3 hp
Bypass Design
No Bypass
Number of Outputs - Analog
1
Input Phase
Three
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.599 Hz
Number of Inputs - Analog
3
Output Current - Maximum
7.1 A
IP Rating
IP65
Output Frequency - Minimum
0.599 Hz
Includes Brake Chopper
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 3/8 in
Overall Width
9 7/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.