Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # PC-KK9D3YV01M
- Zoro # G823744102
product price:Â
$
10.19
/ea
Key Features
Fiber Count
2
Overall Length
1 m
Fiber Type
OS2
End 2 Connection Type
LC
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KK9D3YV01M
- Zoro #
- G823744102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1 m
- Cable Diameter
- 3 mm
- Core Diameter
- 9 micron
- Clad Dimension
- 125 micron
- Wire Rope Length
- 1 m
- Length
- 1 m
Details
- Fiber Count
- 2
- Fiber Type
- OS2
- End 2 Connection Type
- LC
- Jacket Material
- PVC
- Number of Fibers
- Duplex
- Includes Jacket
- Jacketed
- Item
- Fiber Optic Patch Cords
- Jacket Color
- Yellow
- Attenuation
- 0.3 dB
- Mode
- Single Mode
- End 2 Contact Type Finish
- UPC
- End 1 Contact Type Finish
- UPC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- End 1 Connection Type
- LC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.