SR4M4085
- Mfr # 5-1415054-1
- Zoro # G901034279
product price:Â
$
21.99
/ea
Sold in multiples of 7 for
$153.93
Key Features
Number of Poles
4
Coil Volts
80V DC
Power Consumption - Relay
800 mW
Features
Force Guided Contacts
Item - Relay
Force-Guided Power Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-1415054-1
- Zoro #
- G901034279
- UPC #
- -
- Country of Origin
- Mexico
- Number of Poles
- 4
- Coil Volts
- 80V DC
- Power Consumption - Relay
- 800 mW
- Features
- Force Guided Contacts
- Item - Relay
- Force-Guided Power Relay
- Contact Form - Relay
- 3 Form A (NO) + 1 Form B (NC)
- Contact Material
- AgSnO2
- Switching Current
- 10mA @ 5V
- Mounting Type
- Printed Circuit Board
- Contact Voltage Rating
- 250 VAC
- Contact Rating
- 0.333333333333333A
- Coil Resistance
- 9031 Ω
- Dielectric Voltage
- 2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
- Switching Voltage
- 400 VAC
- Insulation Clearance
- .394 in
- Terminal Type
- PCB-THT
- Protection Category
- RTIII
- Operating Temp. Range
- -25 Degrees to 70 Degrees C
- Contact Limiting Continuous Current
- 8A
- Contact Limiting Breaking Current
- 8A
- Contact Limiting Short-Time Current
- 8A
- Insulation Creepage
- .394 in
- Coil Type
- Monostable, DC
- Contact Limiting Making Current
- 8A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.