Limit Switch

  • Mfr # LSM-02-L
  • Zoro # G923357370
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Roller Width
0.2 in
Standards
RoHS, UL Listed
Roller Material
Nylon
Body Material
Metal
Electrical Connection
Cage Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSM-02-L
Zoro #
G923357370
UPC #
786685392394
Country of Origin
Germany
Standards
RoHS, UL Listed
Roller Material
Nylon
Body Material
Metal
Electrical Connection
Cage Clamp
Item
Limit Switch
IP Rating
IP66, IP67
DC Contact Rating
3 A @ 24 V
Lamp Type
No Lamp Module Included
Operating Force - Minimum
1 N
AC Contact Rating
6 A @ 240 V
Arm Adjustability
Fixed
Contact Form
2NC
Operating Force - Maximum
8 N
Contact Action
Slow-Action
Action
Momentary/Momentary
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
Roller Position
Top
Directional Movement
Linear
Mounting Hole Vertical Center to Center Distance
43 mm
Series
LS-Titan
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Style
Surface
Body Configuration
Non Plug-In
Roller Adjustability
Fixed
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Plunger Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Includes Actuator
Actuator Included
Operating Temperature - Maximum
158 Degrees F
Actuator Style
Hinged Roller-Plunger

Dimensions

Roller Width
0.2 in
Arm Width
0.2 in
Arm Depth
1.44 in
Overall Height
3.78 in
Overall Depth
1.22 in
Arm Length - Maximum
1.44 in
Mounting Hole Diameter
4.06 mm
Overall Width
1.32 in
Arm Length - Minimum
1.18 in
Actuator Length
1.6 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.51 in

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews